
Half Mask Respirator Kit: 4 Cartridges Included, Rugged Comfort 6500 Series, (AG) (OV);P100, Size L
Mfr # 29WT67-4JG12
Zoro # G7954696
product price:Â $89.09
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Polyester, Spandex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
29WT67-4JG12
Zoro #
G7954696
UPC #
50051131494911
Country of Origin
United States
Dimensions
Mask Size
L
Details
Item
Respirator and Filter Combo Kit
Standards
NIOSH, OSHA 29 CFR 1910.134
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Polyester, Spandex
Respirator Connection Type
Bayonet
Color
Gray, Teal
Typical Application
Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
Number of Cartridges Included
4
Series
Rugged Comfort 6500
NIOSH Rating
Acid Gas (AG), Organic Vapor (OV), P100
Mask Headstrap Type
Drop Down
Includes
(4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge
Disposable/ Reusable
Reusable
Face Seal Material
Silicone
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, L, Includes (4) Acid Gas (AG), Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.