Shop 3M
See all product information
Create Account
Half Mask Respirator, HF-800, Not Rated, Secure Click(TM), Size, L 0 Cartridges Included
- Mfr # HF-803SD
- Zoro # G5775543
product price:Â
$
53.59
/ea
Key Features
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF-803SD
- Zoro #
- G5775543
- UPC #
- 04054596595125
- Country of Origin
- Poland
Dimensions
- Mask Size
- L
Details
- Item
- Half Mask Respirator
- Standards
- NIOSH
- Facepiece Material
- Silicone
- Cartridges Included
- No
- Configured For
- Cartridges, Filters
- Head Harness Material
- Nylon
- Respirator Connection Type
- Secure Click(TM)
- Color
- Gray
- Typical Application
- General Industry
- Number of Cartridges Included
- 0
- Series
- HF-800
- NIOSH Rating
- Not Rated
- Mask Headstrap Type
- Standard
- Disposable/ Reusable
- Reusable
- Includes
- None
- Face Seal Material
- Silicone
Description
Half Mask Respirator, HF-800 Series, L, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Secure Click(TM), Configured For Cartridges, Filters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.