Shop 3M PELTOR
See all product information
Create Account
Peltor X2 Hard Hat-Mounted Earmuffs, Passive Protection, NRR 24 dB, Foam, Black/Yellow
- Mfr # X2P5E
- Zoro # G6211110
product price:Â
$
23.39
/ea
Key Features
Color
Black
Series
Peltor X2
Noise Reduction Rating
24 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam, Polyurethane, PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2P5E
- Zoro #
- G6211110
- UPC #
- 00076308401399
- Country of Origin
- United States
- Item
- Ear Muffs
- Color
- Black
- Series
- Peltor X2
- Noise Reduction Rating
- 24 dB
- Ear Muff Style
- Hard Hat Mounted
- Cushion Material
- Foam, Polyurethane, PVC
- Dielectric
- No
- Protection Type
- Passive
- Standards
- CSA Class A
- Features
- High Performance Arms, Balance Durability, Flexibility
- Earmuff Type
- Electrically Insulated
- For Use With
- H-700 Series Hard Hats, X5000 Series Helmets
- Material
- Foam Plastic Metal
- Weight
- 0.5 lb
- Cup Material
- ABS
- Compatible Manufacturer Model Number
- H-701SFR-UV,H-701SFV-UV,H-701T-SF,H-702SFR-UV,H-702SFV-UV,H-703SFR-UV,H-703SFV-UV,H-704SFR-UV,H-704SFV-UV,H-704T-SF,H-705SFR-UV,H-705SFV-UV,H-706SFR-UV,H-706SFV-UV,H-707SFR-UV,H-707SFV-UV,H-708SFR-UV,H-708SFV-UV,H-709SFR-UV,H-709SFV-UV,H-710SFR-UV,H-710SFV-UV,H-711SFR-UV,H-711SFV-UV,H-712SFR-UV,H-712SFV-UV,H-713SFR-UV,H-713SFV-UV,X5001-ANSI,X5001V-ANSI,X5001VX-ANSI,X5001X-ANSI,X5003-ANSI,X5003V-ANSI,X5003VX-ANSI,X5003X-ANSI,X5005-ANSI,X5007-ANSI,X5007V-ANSI,X5007VX -ANSI,X5007X-ANSI,X5012-ANSI,X5012V-ANSI,X5012VX-ANSI,X5012X-ANSI,X5014-ANSI,X5014V-ANSI,X5014VX-ANSI,X5014X-ANSI
- Band Material
- Acetal, Polyamide, Polyester
- Cup Color
- Black
- Electrically Insulated
- Yes
- Earmuff Style
- Hard Hat-Mounted
Description
Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 24 dB, Dielectric Yes, Cushion Material Foam, Polyurethane, PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.