Shop 3M PELTOR

Headset, Behind-The-Neck, 27 dB, Yellow

  • Mfr # MT73H7B4610NA

  • Zoro # G703497838


product price: 
$
969.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery ACK081, Cable, Headset, Hygiene kit, Mic protector, Power supply, User instruction
Dielectric
No
Band Material - Hearing Protection
Stainless Steel
Battery Size
3.7V
Battery Type
Rechargeable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT73H7B4610NA
Zoro #
G703497838
UPC #
07318640071155
Country of Origin
Sweden
Item
LiteCom Plus Headset MT73H7B4610NA
Includes
Battery ACK081, Cable, Headset, Hygiene kit, Mic protector, Power supply, User instruction
Dielectric
No
Band Material - Hearing Protection
Stainless Steel
Battery Type
Rechargeable
Standards
IP54, IP68
One Ear / Two Ear
Two Ear
Recharge Time
4 hr
Noise Reduction Rating NRR
27 dB
Auxiliary Input
Bluetooth
Earmuff Style
Behind-the-Neck
Band Color - Hearing Protection
Black
Headset Style
Behind-the-Neck
Number of Batteries
1
Battery Life
20 hr
Radio Band Type
FM
Weight
15.3 oz
Batteries Included
Yes
Features
Dust Resistant, Neckband, Water Resistant
Earmuff Cup Color
Yellow
Earmuff Type
Rigid
Earmuff Cushion Material
Foam, PVC
Noise-Canceling Microphone
Yes
Includes Batteries
Yes
Cushion Material
Foam, PVC
Electrically Insulated
No
Battery Chemistry
Li-Ion
Microphone Type
Speaker
Headset Type
Rigid
Two-Way Radio Communication Type
Listen, Talk
Noise-Canceling Headset
Yes
Intrinsically Safe
No
Compatible with Series
Universal
Band Color
Black
Connection Type - MERCH
Bluetooth, Headset to Headset
Connection Type
Headset to Headset
Includes Microphone
Yes
Band Material
Stainless Steel
Two-Way Radio Communication Type - MERCH
Listen and Talk
Button Functions
Answer Call, Volume Up/Down
Noise Reduction Rating
27 dB
In Ear / On Ear / Over Ear
Over Ear
Environmental Listening
Yes
Cup Color
Yellow

Description

LiteCom Plus Headset MT73H7B4610NA, Headset Style Behind-the-Neck, Headset Type Rigid, Noise Reduction Rating 27 dB, Dielectric No, Intrinsically Safe No, Connection Type Headset to Headset, Cushion Material Foam, PVC, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Compatible with Series Universal, Standards IP54, IP68, Band Color Black, Band Material Stainless Steel, Battery Chemistry Li-Ion, Battery Life 20 hr, Battery Size 3.7V, Battery Type Rechargeable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.