Shop 3M
See all product information
Create Account
Helmet Cover, For Use With 3M Hard Hats With Face Shield Holder Silver
- Mfr # FC1-AL
- Zoro # G7598215
product price:Â
$
90.99
/ea
Sold in multiples of 60 for
$5,459.40
Key Features
Material
Aluminum
Color
Silver
For Use With
3M Hard Hats With Face Shield Holder
Features
High Heat
Cover Material
Aluminized Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC1-AL
- Zoro #
- G7598215
- UPC #
- 04054596088276
- Country of Origin
- China
- Item
- Helmet Cover
- Material
- Aluminum
- Color
- Silver
- For Use With
- 3M Hard Hats With Face Shield Holder
- Features
- High Heat
- Cover Material
- Aluminized Fabric
- Application
- Heat-Resisting
- Compatible Series
- 700 Series
- Compatible Product Type
- Hard Hats With Face Shield Holder
- Compatible Brand
- 3M
- Venting
- No
- Product Type
- Helmet Cover
- Compatible Manufacturer Part Number
- 82501-00000,82502-00000,82516-00000,82520-10000,82589-00000,H-701SFR-UV,H-701SFV-UV,H-701T-SF,H-702SFR-UV,H-702SFV-UV,H-703SFR-UV,H-703SFV-UV,H-704SFR-UV,H-704SFV-UV,H-704T-SF,H-705SFR-UV,H-705SFV-UV,H-706SFR-UV,H-706SFV-UV,H-707SFR-UV,H-707SFV-UV,H-708SFR-UV,H-708SFV-UV,H-709SFR-UV,H-709SFV-UV,H-710SFR-UV,H-710SFV-UV,H-711SFR-UV,H-711SFV-UV,H-712SFR-UV,H-712SFV-UV,H-713SFR-UV,H-713SFV-UV,H24T
- Wire Color
- Silver
Description
Helmet Cover, Head Protection Cover Application Heat-Resisting, Head Protection Color Silver, Cover Material Aluminized Fabric, For Use With 3M Hard Hats With Face Shield Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.