
High Strength Lens Repair Film Red, 03341, 3.75 in x 7.75 in, 24PK
Mfr # 3341
Zoro # G215796887
product price: $155.99
/pk 24, $6.50/ea
Free Shipping & Returns
Key Features
Material
Plastic
Width
3-3/4 in
Length
7-3/4 in
Performance Level
Best
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3341
Zoro #
G215796887
UPC #
-
Country of Origin
China
Dimensions
Width
3-3/4 in
Length
7-3/4 in
Details
Material
Plastic
Performance Level
Best
Color
Red
Description
Our 3M High Strength Lens Repair Film is a fast, simple method for repairing cracked and broken car and truck tail lights, signal lights and other automotive lenses. It features durable and flexible plastic film and a strong adhesive that adheres even around curved lens surfaces for a weatherproof, airtight seal. Its available in three colors for fixing rear lights, turn signals and more.
- Flexible Film Repairs Flat Or Curved Lenses On Truck And Car Taillights And Signal Lights
- Weatherproof And Airtight Seal Helps Block Rain, Snow And Dirt, Protecting Electrical Components
- Quick And Easy-To-Use Adhesive Film Is Less Expensive Than Replacement Lenses
- Strong Adhesive Backing Provides Temporary Repair
- 3.75" X 7.75" Sheets Are Ideal For A Range Of Lens Repairs
- 3.75" X 7.75" Sheets Are Ideal For A Range Of Lens Repairs
- Cut Film To The Size Of Your Repair
- Helps Prevent Further Cracking Or Breakage To Plastic Lenses
- Film Resists Yellowing As It Ages, Maintaining Its Original Transparency
- Apply And Obtain Adhesion At Any Temperature Above 50°F/10°C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.