This item is Discontinued.

3M High Temp. Foil Tape, Silver, 4" x 5 yd. 433

High Temp. Foil Tape, Silver, 4" x 5 yd. (Discontinued)

  • Mfr # 433
  • Zoro # G5834678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433
Zoro #
G5834678
UPC #
888519010952
Country of Origin
United States

Dimensions

Duct Tape Length
5 yd.
Duct Tape Width
4"

Details

Item
High Temp. Foil Tape,Silver,4" x 5 yd.
Tensile Strength
20 lb./in.
Performance Temp.
-65 Degrees to 600 Degrees F

Description

High Temp. Foil Tape,Silver,4 In. x 5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.