Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M High Temp. Masking Tape, 12"x60 yd. 501+

High Temp. Masking Tape, 12"x60 yd. (Discontinued)

  • Mfr # 501+
  • Zoro # G5127748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501+
Zoro #
G5127748
UPC #
888519146965
Country of Origin
United Kingdom

Dimensions

Tape Length
8.5"
Tape Width
12 In.

Details

Item
High Temp. Masking Tape,12"x60 yd.
Type
Mask Filter Retainer
Tape Color
Purple
Material
crepe paper

Description

High Temp. Masking Tape,12 In.x60 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.