Shop All Reusable Respirators
3M
Hlf Msk Resp 6502, M, Cart, OV, P100, PK2
Mfr # 29WT66-4JG10
Zoro # G7954346
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Mask Size M
- Configured For Cartridges, Filters
- Series Rugged Comfort 6500
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT66-4JG10
- Zoro # G7954346
- UPC # 50051131494898
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Disposable/ Reusable | Reusable |
Configured For | Cartridges, Filters |
Series | Rugged Comfort 6500 |
Respirator Connection Type | Bayonet |
Color | Gray, Teal |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Cartridges Included | Yes |
Item | Half Mask Respirator Kit |
Includes | (4) Organic Vapor (OV), P100 Combination Cartidge |
Head Harness Material | Polyester, Spandex |
Facepiece Material | Silicone |
Mask Headstrap Type | Drop Down |
Number of Cartridges Included | 4 |
NIOSH Rating | Organic Vapor (OV), P100 |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, M, Includes (4) Organic Vapor (OV), P100 Combination Cartidge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1015-RA_10X14 (U1-1015-RA_10X14)
- SIGNMISSION 14 in Height, Aluminum, 14" x 10", WS-A-1014-Ohio (WS-A-1014-Ohio)
- NAUTILUS SAFETY FOOTWEAR Size 10 SLIP-ON CN PR, MENS PR (N1657-104E)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Metal Detectable, NRR 25 dB, Blue, 1 Pair (340-4007)
- 3M Half Mask OVP95 Kit size L (53P71)
- 3M 3M Full Facepiece Reusable Respirator 7800 Series, Without Filters, Lg (51138542597)
- 3M Full Face Respirator, 6000 Series, S (6700DIN)
- 3M Hlf Msk Resp 6200, M, Filter, P100, PK2 (6AD97-5WYZ4)
- 3M Half Facepiece Disposable Respirator Assembly (142-53P71)
- 3M Half Mask Respirator, Size L (6503)
- SCOTCH 3M P95 Paint Project Half Face Respirator Valved Gray M 1 pc (6211P1-DC)
- 3M Reusable Respirators