Shop 3M
See all product information
Create Account
Versaflo Hood With Integrated Head Suspension, White, Size Medium/Large, PK5
- Mfr # S-433L-5
- Zoro # G3661472
product price:Â
$
342.99
/pk 5, $68.60/ea
Free Shipping & Returns
Key Features
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Size
M/L
System Type
PAPR System, SAR System
Application
General Purpose
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-433L-5
- Zoro #
- G3661472
- UPC #
- 00051131170834
- Country of Origin
- United States
- Item
- Hood with Neck Coverage
- For Use With
- Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
- System Type
- PAPR System, SAR System
- Application
- General Purpose
- Material
- Polypropylene
- Color
- White
- Standards
- NIOSH Approved
- Series
- Versaflo
- Suspension
- Integrated
- Lens Material
- PETG
- Brand and Series
- 3M Versaflo
- Suspension Adjustment Type
- Integrated
- Headgear Type
- Hood
- Hood Material
- Polypropelene
Description
Hood with Neck Coverage, Hood, Headgear Size M/L, PAPR System, SAR System, Versaflo, Integrated Suspension Adjustment Type, Package Quantity 5