Shop 3M
Create Account
Hookit Pad D/F, 05783, 8 in x 5 bolt hole
- Mfr # 7000119884
- Zoro # G712335473
product price:
$
96.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000119884
- Zoro #
- G712335473
- UPC #
- -
- Country of Origin
- United States
Description
Improved Sanding for Low-Speed ProjectsLightweight, durable and well-balanced, our 3MTM HookitTM Pad is built for low-speed sanding or grinding applications in collision repair. Its firm density foam body provides excellent support for 3MTM HookitTM abrasive discs sold separately and its 15° tapered edge adds control for accurate, consistent flat sanding near the edges of the substrate. With its five mounting holes, the 8” disc pad bolts firmly onto orbital sanders. Its pad face features our HookitTM hook-and-loop attachment system for fast, easy disc change outs and longer disc life.About Our HookiTMAttachment SystemThe HookitTM hook-and-loop feature makes disc attachment, removal and re-attachment clean and easy, and facilitates use and re-use of the disc for the full extent of its abrasive life. HookitTM disc pads have J-shaped hooks of the type most commonly used in everyday hook-and-loop applications. HookitTM disc pads grip the brushed nylon loop backings of 3MTM HookitTM discs to provide a finer finish than adhesive backed discs. The HookitTM system is designed for work spaces and applications where adhesive backed discs may become contaminated by dust, dirt, or flying debris.Better Science for Better Sanding from 3MOur HookitTM Disc Pad is a compact, durable example of how 3M applies science to the lives of auto body technicians and operators. From its taper to its firm density to its HookitTM attachment system, it helps you get the most out of your operations in collision repair. An 8 inch pad to be used with Hookit abrasives for multiple sanding applications.|
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.