This item is Discontinued.
This item is Discontinued.
Indicator Tape, White, 7/8"x5yd. (Discontinued)
Mfr #
0.875-5-5558
Zoro #
G5552639
UPC # 888519300237
Country of Origin United States
Category Indicator Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.875-5-5558
- Zoro #
- G5552639
- UPC #
- 888519300237
- Country of Origin
- United States
Dimensions
- Width
- 7/8"
- Thickness
- 6 mil
Details
- Item
- Indicator Tape,White,7/8"x5yd.
- Material
- Acrylic Adhesive
- Performance Temp.
- -40 Degrees to 65 Degrees C
- Adhesion Strength
- 47 oz./in. (Stainless Steel) 43 oz./in. (Polycarbonate)
Description
Indicator Tape,White,7/8 In.x5yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov