3M
Lead Foil Tape, 2"x 2", PK100
Mfr # 420
Zoro # G5334920
Sold in multiples of 4 for $471.96
Free Shipping & Returns
$471.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 2"
- Performance Temp. -60 Degrees to 225 Degrees F
- Material Lead Foil
- Tensile Strength 20 lb./in.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Gray Silicone Sealant3Oz (32327)
- FLEX SEAL Flex Tape Black Max 4In X 25Ft Tape (TFSMAXBLK04)
- U S GYPSUM JOINT COMPOUND 3.5 QT SHEETROCK PLUS 3 (384013)
- SHURTAPE Duct Tape, 55m L, White (PC 009 WHI-48mm x 55m-24 rls/cs)
- 3M Duct Tape 8979, Blue, 72inx54-5/64, 12 mil (8979)
- 3M Tape, Gaffers, Matte Cloth (GT2)
- 3M Flexible Duct Tape, Silver, 1-7/8in x120yd (3350)
- 3M Duct Tape, 4 In x 50 yd, 6.5 mil, Red, Vinyl (4-50-3903-RED)
- 3M Duct Tape, Duct Tape 3939, Silver, 48Mm X 54.8 M, Gauge 9.0 Mil (51131-06975)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Yellow, Vinyl (3903)
- POLYKEN Gaffers Tape, 48 x 45m, 11.5mil, Neon Green (510)
- 3M Duct Tapes