Shop 3M
See all product information
Create Account
Versaflo Peel-Off Visor Covers, Lens Covers, Clear, PK10
- Mfr # M-928
- Zoro # G3706017
product price:Â
$
22.99
/pk of 10, $2.30/ea
Key Features
For Use With
M-927 Premium Visor
Color
Clear
Width
7 3/4 in
Adhesive Locations
Sides
Thickness
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-928
- Zoro #
- G3706017
- UPC #
- 50051131374527
- Country of Origin
- United States
Dimensions
- Width
- 7 3/4 in
- Thickness
- 0.5 in
Details
- Item
- Lens Covers
- For Use With
- M-927 Premium Visor
- Color
- Clear
- Adhesive Locations
- Sides
Description
Lens Covers, Adhesive Locations Sides, 7 3/4 in Width, Clear, Package Quantity 10