This item is Discontinued.
This item is Discontinued.
Lens Covers, 8 in W, PK100 (Discontinued)
Mfr #
H-111-100
Zoro #
G0796546
UPC # 50051131070436
Country of Origin United States
Category PAPR Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-111-100
- Zoro #
- G0796546
- UPC #
- 50051131070436
- Country of Origin
- United States
Dimensions
- Thickness
- 0.2 in
- Width
- 8 in
Details
- Item
- Lens Covers
- For Use With
- H Series PAPR Hoods Mfr. No. H-411, H-412
- Adhesive Locations
- Sides
Description
Lens Covers, Adhesive Locations Sides, 8 in Width, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.