This item is Discontinued.

3M Masking Tape, 0.5"x9", PK500, 1/2 in W x 8 1/2 in L, 7.3 mil Thick, 500 PK 501+

Masking Tape, 0.5"x9", PK500, 1/2 in W x 8 1/2 in L, 7.3 mil Thick, 500 PK (Discontinued)

  • Mfr # 501+
  • Zoro # G5395139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501+
Zoro #
G5395139
UPC #
888519147757
Country of Origin
United Kingdom

Dimensions

Tape Length
8 1/2 in
Tape Width
1/2 in
Tape Thickness
7.3 mil

Details

Item
Masking Tape,0.5"x9",PK500
Material
Adhesive: Rubber; Backing: Crepe Paper
Performance Temperature
Up to 300 Degrees F
Tape Tensile Strength
26 lb./in.
Type
Mask Filter Retainer
Tape Shape
Rectangle

Description

Masking Tape,0.5 In.x9 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.