Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Masking Tape, 0.6250"x60 yd. 501+

Masking Tape, 0.6250"x60 yd. (Discontinued)

  • Mfr # 501+
  • Zoro # G5126567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501+
Zoro #
G5126567
UPC #
888519146644
Country of Origin
United Kingdom

Dimensions

Tape Length
8.5"
Tape Width
0.6250 In.

Details

Item
Masking Tape,0.6250"x60 yd.
Type
Mask Filter Retainer
Tape Color
Purple
Material
crepe paper

Description

Masking Tape,0.6250 In.x60 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.