This item is Discontinued.

3M Masking Tape, 0.8750" Circle, PK2000, 7/8 in W x 6.5 mil Thick, 2000 PK 2364

This item is Discontinued.

3M

Masking Tape, 0.8750" Circle, PK2000, 7/8 in W x 6.5 mil Thick, 2000 PK (Discontinued)

Mfr # 2364
Zoro # G5125051
UPC # 888519143742
Country of Origin United Kingdom
Category Masking Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2364
Zoro #
G5125051
UPC #
888519143742
Country of Origin
United Kingdom

Dimensions

Tape Width
7/8 in
Tape Thickness
6.5 mil

Details

Item
Masking Tape,0.8750" Circle,PK2000
Material
Adhesive: Rubber; Backing: Crepe Paper
Performance Temperature
Up to 300 Degrees F
Tape Tensile Strength
24 lb/in
Tape Shape
Circle

Description

Masking Tape,0.8750 In. Circle,PK2000, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.