Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Masking Tape, 1.5"x60 yd. 501+

Masking Tape, 1.5"x60 yd. (Discontinued)

  • Mfr # 501+
  • Zoro # G5394770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501+
Zoro #
G5394770
UPC #
888519146743
Country of Origin
United Kingdom

Dimensions

Tape Length
8.5"
Tape Width
1.5 In.

Details

Item
Masking Tape,1.5"x60 yd.
Type
Mask Filter Retainer
Number of Adhesive Sides
1
Tape Color
Purple
Material
crepe paper

Description

Masking Tape,1.5 In.x60 yd., Number of Adhesive Sides 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.