This item is Discontinued.

3M Masking Tape, 1.6250"x60 yd., 1-5/8 in W x 60 yd. L, 0.17mm Thick 2364

This item is Discontinued.

3M

Masking Tape, 1.6250"x60 yd., 1-5/8 in W x 60 yd. L, 0.17mm Thick (Discontinued)

Mfr # 2364
Zoro # G5139270
UPC # 888519144503
Country of Origin United Kingdom
Category Masking Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2364
Zoro #
G5139270
UPC #
888519144503
Country of Origin
United Kingdom

Dimensions

Tape Length
60 yd.
Tape Width
1-5/8 in
Tape Thickness
0.17mm

Details

Item
Masking Tape,1.6250"x60 yd.
Material
Adhesive: Rubber; Backing: Crepe Paper
Performance Temperature
Up to 300 Degrees F
Tape Tensile Strength
24 lb/in
Tape Shape
Roll

Description

Masking Tape,1.6250 In.x60 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.