Painter's Tape, 2 in W x 60 yd L, 3.3 mil Thick, Yellow, Rubber Adhesive, 24 PK

  • Mfr # 2460

  • Zoro # G7745197


product price:  $540.99
/pk 24, $22.54/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Tape Length
60 yd
Tape Width
2 in
Material
Paper
Tape Adhesive
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2460
Zoro #
G7745197
UPC #
00051111919309
Country of Origin
Japan

Dimensions

Tape Length
60 yd
Tape Width
2 in
Tape Thickness
3.3 mil
Metric Tape Length
55 m
Imperial Tape Width
2 in
Metric Tape Width
50.8 mm
Imperial Tape Length
60 yd

Details

Item
Painter's Tape
Tape Color
Yellow
Material
Paper
Tape Adhesive
Rubber
Tape Elongation
5 %
Performance Temperature
300 Degrees F
Tape Backing Material
Flat Back Paper
Clean Removal Time
21 day
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
200 Degrees F
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Type
Masking
Min. Tape Performance Temp.
Not Rated
Series
2460
Tape Adhesive Strength
47 oz/in
Rolls/Case
24
Tape Tensile Strength
18 lb/in
Number of Adhesive Sides
1
Specifications Met
ASTM
Maximum Tape Performance Temperature
300 Degrees F
Product Form
Continuous Roll
Tape Backing Construction
Paper
Tape Adhesive Material
Acrylic
Surface Compatibility
Powder Coated Paints
Environment
Outdoor
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Tape Adhesive Format
Single-Sided
Brand and Series
3M Scotch 2460
Tape Sub-Type
Multi-Surface Painter's Tape
Sub-Brand
Scotch
Adhesion to Steel
8 oz/in
Tape Type
Painter's Tape
Temperature Range
Up to 300 Degrees F
Minimum Tape Performance Temperature
Not Rated
Common Industry
Construction, General Maintenance and Repair
Tape Brand
3M(TM)

Description

Adhesion to Steel 8 oz/in, Tape Brand 3M(TM), Clean Removal Time 3 wk, Common Industry Construction, General Maintenance and Repair, Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2460, Surface Compatibility Paint, Tape Adhesive Material Acrylic, Tape Backing Material Washi Paper, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.