This item is Discontinued.

3M Masking Tape, 8" Circle, PK100, 8 in W x 6.5 mil Thick, 100 PK 2364

This item is Discontinued.

3M

Masking Tape, 8" Circle, PK100, 8 in W x 6.5 mil Thick, 100 PK (Discontinued)

Mfr # 2364
Zoro # G5393109
UPC # 888519144190
Country of Origin United Kingdom
Category Masking Tapes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2364
Zoro #
G5393109
UPC #
888519144190
Country of Origin
United Kingdom

Dimensions

Tape Width
8 in
Tape Thickness
6.5 mil

Details

Item
Masking Tape,8" Circle,PK100
Tape Color
Tan
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Performance Temperature
Up to 300 Degrees F
Tape Tensile Strength
24 lb/in
Tape Shape
Circle

Description

Masking Tape,8 In. Circle,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.