This item is Discontinued.
This item is Discontinued.
Masking Tape, 9x9.25", PK25, 9 in W x 9-1/4 in L, 0.17mm Thick, 25 PK (Discontinued)
Mfr #
2364
Zoro #
G5139569
UPC # 888519145654
Country of Origin United Kingdom
Category Masking Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2364
- Zoro #
- G5139569
- UPC #
- 888519145654
- Country of Origin
- United Kingdom
Dimensions
- Tape Length
- 9-1/4 in
- Tape Width
- 9 in
- Tape Thickness
- 0.17mm
Details
- Item
- Masking Tape,9x9.25",PK25
- Material
- Adhesive: Rubber; Backing: Crepe Paper
- Performance Temperature
- Up to 300 Degrees F
- Tape Tensile Strength
- 24 lb/in
- Tape Shape
- Rectangle
Description
Masking Tape,9x9.25 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.