Shop 3M

UV-Resistant Masking Tape, 4.8 mil Thick, Green, Rubber Adhesive

  • Mfr # UVG

  • Zoro # G310018495


product price: 
$
2.74
/ea

Key Features

Tape Color
Green
Tape Length
60 1/8 yd
Tape Adhesive
Rubber
Tape Thickness
4.8 mil
Tape Elongation
15 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UVG
Zoro #
G310018495
UPC #
04710367737193
Country of Origin
China
Item
Masking Tape
Tape Color
Green
Tape Adhesive
Rubber
Tape Elongation
15 %
Clean Removal Time
2 wk
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Tape Tensile Strength
18 lb/in
Tape Backing Material
Crepe Paper
Min. Tape Performance Temp.
175 Degrees F
Max. Tape Performance Temp.
175 Degrees F
Series
UVG
Environment
Indoor/Outdoor
Tape Brand
3M
Tape Type
General Purpose Tape
Maximum Tape Performance Temperature
175 Degrees F
Tape Resistance Properties
UV-Resistant
Tape Backing Construction
Paper
Temperature Range
0 Degrees to 175 Degrees F
Tape Sub-Type
UV-Resistant Surface Protection Tape
Specifications Met
ASTM
Adhesion to Steel
25 oz/in
Common Industry
Construction, General Maintenance and Repair
Tape Adhesive Material
Rubber
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Surface Compatibility
Paper
Minimum Tape Performance Temperature
175 Degrees F
Flame Retardant
Not Flame-Retardant
Features
Masking
UV Resistance
UV-Resistant
Maximum Adhesion Time
2 wk

Description

Adhesion to Steel 25 oz/in, Tape Brand 3M, Clean Removal Time 2 wk, Common Industry Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 175 Degrees F, Minimum Tape Performance Temperature 175 Degrees F, Continuous Roll, Series UVG, Surface Compatibility Paper, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type UV-Resistant Surface Protection Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.