Shop 3M
See all product information
Create Account
UV-Resistant Masking Tape, 4.8 mil Thick, Green, Rubber Adhesive
Mfr # UVG
Zoro # G510018486
product price:Â
$
14.15
/ea
Key Features
Tape Color
Green
Tape Length
60 1/8 yd
Tape Width
2 7/8 in
Tape Adhesive
Rubber
Tape Thickness
4.8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVG
- Zoro #
- G510018486
- UPC #
- 04710367737247
- Country of Origin
- China
Dimensions
- Tape Length
- 60 1/8 yd
- Tape Width
- 2 7/8 in
- Tape Thickness
- 4.8 mil
- Tape Core Diameter
- 3 in
- Imperial Tape Length
- 60 1/8 yd
- Metric Tape Length
- 55 m
- Metric Tape Width
- 72 mm
- Imperial Tape Width
- 2 13/16 in
- Imperial Tape Shape Diameter
- 4 3/4 in
- Overall Diameter
- 4 3/4 in
Description
Adhesion to Steel 25 oz/in, Tape Brand 3M, Clean Removal Time 2 wk, Common Industry Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 13/16 in, Maximum Tape Performance Temperature 175 Degrees F, Minimum Tape Performance Temperature 175 Degrees F, Continuous Roll, Series UVG, Surface Compatibility Paper, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type UV-Resistant Surface Protection Tape