Shop 3M

UV-Resistant Masking Tape, 4.8 mil Thick, Green, Rubber Adhesive

  • Mfr # UVG

  • Zoro # G910018574


product price: 
$
7.65
/ea

Key Features

Tape Color
Green
Tape Adhesive
Rubber
Tape Thickness
4.8 mil
Tape Elongation
15 %
Min. Tape Performance Temp.
175 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UVG
Zoro #
G910018574
UPC #
04710367737223
Country of Origin
China
Item
Masking Tape
Tape Color
Green
Tape Adhesive
Rubber
Tape Elongation
15 %
Min. Tape Performance Temp.
175 Degrees F
Tape Tensile Strength
18 lb/in
Series
UVG
Max. Tape Performance Temp.
175 Degrees F
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Tape Backing Material
Crepe Paper
Clean Removal Time
2 wk
Tape Resistance Properties
UV-Resistant
Product Form
Continuous Roll
Temperature Range
0 Degrees to 175 Degrees F
Tape Brand
3M
Adhesion to Steel
25 oz/in
Maximum Tape Performance Temperature
175 Degrees F
Tape Type
General Purpose Tape
Environment
Indoor/Outdoor
Common Industry
Construction, General Maintenance and Repair
Tape Sub-Type
UV-Resistant Surface Protection Tape
Specifications Met
ASTM
Tape Adhesive Material
Rubber
Tape Backing Construction
Paper
Surface Compatibility
Rubber
Minimum Tape Performance Temperature
175 Degrees F
Tape Adhesive Format
Single-Sided
Maximum Adhesion Time
2 wk
Flame Retardant
Not Flame-Retardant
Features
Masking
UV Resistance
UV-Resistant

Description

Adhesion to Steel 25 oz/in, Tape Brand 3M, Clean Removal Time 2 wk, Common Industry Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/16 in, Maximum Tape Performance Temperature 175 Degrees F, Minimum Tape Performance Temperature 175 Degrees F, Continuous Roll, Series UVG, Surface Compatibility Rubber, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type UV-Resistant Surface Protection Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.