Shop All Electrical Tapes
3M
Membrane Switch, 3/4x6", PK500
Mfr # 3M 7993MP 0.75 X 6-500
Zoro # G5734867
product price: $57.19
/pk 500, $0.11/ea
Sold in multiples of 6 for $343.14
$343.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 400 Degrees F
- Material Acrylic (Adhesive), PET (Backing)
- Tape Tensile Strength 3609 lb./in.
- Width 3/4"
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 7993MP 0.75 X 6-500
- Zoro # G5734867
- UPC # 888519182123
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 6" |
Details
Performance Temp. | Up to 400 Degrees F |
Material | Acrylic (Adhesive), PET (Backing) |
Tape Tensile Strength | 3609 lb./in. |
Adhesion Strength | 72 oz./in. |
Features | Long Term, Environmentally Stable Adhesive to Resist UV Light, Chemicals, and Temperatures to 300 Degrees F; High Cohesive Strength of the Adhesive Withstands Repeated Stresses of Switch Actuation; Add a Different Thickness of Adhesive to One Side of a Membrane Switch to Build a Membrane Switch Spacer; Designed for Use as Substrate for Membrane Switch Circuitry; Hold Metal Domes in Place; Protect Conductive Leads |
Item | Membrane Switch,3/4x6",PK500 |
Tape Thickness | 3 mil |
Description
Membrane Switch,3/4x6 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Epoxy Adhesive, 11350 Series, Gray, Pail, 2:01 Mix Ratio, 2 to 3 hr Functional Cure (11350)
- SHEETROCK Joint Compound, 18 lb, Natural (384211)
- PERMATEX Auto Trans Rtv Sealnt 3Oz Each (81180-CAN)
- RUST-OLEUM 1 gal. Tint Base, Matte Finish, Clear, Water Base (239418)
- 3M Vinyl Tape 471, Transparent, 2", PK24 (04314)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1181)
- 3M Vinyl Tape, Red, 3"x36 yd, 5.2 mil, PK12 (471 181)
- 3M Varnished Cotton Cambric Electrical Tape 2520, Scotch, 3/4 in W x 108 ft L, 8 mil, Yellow, 1 Pack (2520-3/4X36YD)
- 3M Replacement for 3M 35-red-3/4x66ft (35-RED-3/4X66FT 3M)
- 3M Mastic Tape, 60 mil, 2" x 6 ft., Black (2234-2X6FT)
- CANTECH Tape, Fire Retardant (2022148110)
- 3M Electrical Tapes