This item is Discontinued.
This item is Discontinued.
Membrane Switch, White, 3/4"x5yd. (Discontinued)
Mfr #
3/4-5-7993MP
Zoro #
G5733686
UPC # 888519181478
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/4-5-7993MP
- Zoro #
- G5733686
- UPC #
- 888519181478
- Country of Origin
- United States
- Performance Temp.
- Up to 400 Degrees F
- Item
- Membrane Switch,White,3/4"x5yd.
- Tape Tensile Strength
- 3609 lb./in.
- Color
- White
- Features
- Material
- Acrylic (Adhesive), PET (Backing)
- Adhesion Strength
- 72 oz./in.
Description
Membrane Switch,White,3/4 In.x5yd.