This item is Discontinued.

3M Membrane Switch, White, 7/8"x5yd. 0.875-5-7993MP

This item is Discontinued.

3M

Membrane Switch, White, 7/8"x5yd. (Discontinued)

Mfr # 0.875-5-7993MP
Zoro # G5733695
UPC # 888519181485
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.875-5-7993MP
Zoro #
G5733695
UPC #
888519181485
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Width
7/8"
Length
5 yd.

Details

Performance Temp.
Up to 400 Degrees F
Item
Membrane Switch,White,7/8"x5yd.
Tape Tensile Strength
3609 lb./in.
Color
White
Features
Long Term, Environmentally Stable Adhesive to Resist UV Light, Chemicals, and Temperatures to 300 Degrees F; High Cohesive Strength of the Adhesive Withstands Repeated Stresses of Switch Actuation; Add a Different Thickness of Adhesive to One Side of a Membrane Switch to Build a Membrane Switch Spacer; Designed for Use as Substrate for Membrane Switch Circuitry; Hold Metal Domes in Place; Protect Conductive Leads
Adhesion Strength
72 oz./in.
Material
Acrylic (Adhesive), PET (Backing)

Description

Membrane Switch,White,7/8 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.