This item is Discontinued.
This item is Discontinued.
Membrane Switch, White, 9"x5yd. (Discontinued)
Mfr #
9-5-7993MP
Zoro #
G5733966
UPC # 888519181584
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9-5-7993MP
- Zoro #
- G5733966
- UPC #
- 888519181584
- Country of Origin
- United States
- Performance Temp.
- Up to 400 Degrees F
- Item
- Membrane Switch,White,9"x5yd.
- Tape Tensile Strength
- 3609 lb./in.
- Color
- White
- Features
- Adhesion Strength
- 72 oz./in.
- Material
- Acrylic (Adhesive), PET (Backing)
Description
Membrane Switch,White,9 In.x5yd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.