This item is Discontinued.

3M Mini-Pleat Air Filter, MERV 14, 24x24x2 E692

This item is Discontinued.

3M

Mini-Pleat Air Filter, MERV 14, 24x24x2 (Discontinued)

Mfr # E692
Zoro # G3635335
UPC # 00051138985806
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E692
Zoro #
G3635335
UPC #
00051138985806
Country of Origin
United States
Performance Rating
MERV 14
Air Filter Header Type
No Header
Gasket Location
4 Sides
Media Material
Synthetic
Item
Mini-Pleat Air Filter
Frame Type
2" Plastic
Media Color
White
Filter Efficiency - Air Filters
80% to 90%
Recommended Final Resistance
1.4 in WC
Standards
UL 900 Class 1
Initial Resistance
0.39" WC
MERV-A
13
MERV
14
Removes Particles Down To
0.3 to 1.0 microns
Filter Pack Enclosure
100% Synthetic Filtration Media, 100% Metal Free Filter Design and Engineered Frame Construction
Air Filter Item
Mini-Pleat Air Filter
Filters Out
MERV 13-16 All Bacteria, Droplet Nuclei (Sneeze), Cooking Oil, Most Smoke, Insecticide Dust, Most Face Power, Paint Pigments, Most Tobacco Smoke, Copier Toner
Final Resistance
1.4" WC
Max. Air Flow
625 fpm
Max. Temp.
122 Degrees F
Style - Air Filters
Box
Air Flow
492 fpm
Frame or Header Material
Synthetic
Avg. Atmospheric Efficiency
80 to 90%

Dimensions

Nominal Filter Size
24x24x2
Nominal Depth
2 in
Nominal Height
24 in
Nominal Width
24 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 1-7/8 in
Actual Width
23-3/8 in
Actual Height
23-3/8 in
Actual Depth
1-7/8 in

Description

Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 80 Percent to 90 Percent, Media Material Synthetic, Frame or Header Material Synthetic, Air Filter Header Type No Header, Gasket Location 4 Sides, Media Color White, Filters Out MERV 13-16 All Bacteria, Droplet Nuclei (Sneeze), Cooking Oil, Most Smoke, Insecticide Dust, Most Face Power, Paint Pigments, Most Tobacco Smoke, Copier Toner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.