This item is Discontinued.

This item is Discontinued.
MMM 50 x 4 ft. Post-it Flex Write Surface - White (Discontinued)
Mfr #
FWS50X4
Zoro #
G309076987
UPC # 638060276662
Country of Origin United States
Category Dry Erase Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWS50X4
- Zoro #
- G309076987
- UPC #
- 638060276662
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Length
- 50 ft
- Sheet Length
- 50 ft
- Sheet Width
- 48"
Details
- Item
- Dry Erase Sheet
- Board Color
- White
- Mounting/Mobility Type
- Wall Mount
- Assembly
- Assembled
- For Use
- Project
- Features
- Wipeable
- Board Style
- Rectangle
- Color
- White; White
- Corner Shape
- Rectangle
- Application
- Project
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.