Shop All Disposable Respirators & Dust Masks
3M
N95 Disposable Healthcare Respirator, Universal, White, PK20
Mfr # 1870+
Zoro # G5399572
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nuisance Odor Removal None
- Fluid Resistant Yes
- Latex Content Latex Free
- Mask Size M
- Exhalation Valve No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1870+
- Zoro # G5399572
- UPC # 50051131499961
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Details
Nuisance Odor Removal | None |
Fluid Resistant | Yes |
Item | Disposable Respirator |
Latex Content | Latex Free |
Exhalation Valve | No |
Color | White |
Standards | NIOSH TC-84A-5726, FDA |
Individually Packaged | No |
Nose Clip | Yes |
Includes | Advanced Electrostatic Media |
Mask Shape | Flat-Fold |
Mask Headstrap Type | Dual, Non-Adjustable |
NIOSH Rating | N95 |
Nosepiece Type | Metal Nose Clip |
Features | Advanced Electrostatic Media |
Mask Material | Polypropylene |
Includes Eyeshield | No |
Strap Material | Polyisoprene |
Face Seal Type | Standard |
ASTM Splash Rating | Level 3 |
ISO Cleanroom Class | Not Rated |
Eyeshield Material | None |
Eyeshield Color | None |
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Level 3, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102611729NBB)
- MCR SAFETY Cut Pro 15 Gauge Hyprmx Nitrile Coated Glvs (92735N-L)
- SIGNMISSION OSHA Sign, Crushing Hazard Stand, 7in X 5in Decal, 5" W, 7" L, Portrait, Crushing Hazard Stand (OS-DS-D-57-V-1759)
- WERNER Decoil Tie-Back Single Leg Laynard 6ft (C311101)
- 3M RESPIRATOR (20 PER BOX) 46457 (3M8210)
- 3M N95 Disposable Healthcare Respirator, S, Green, PK20 (1860S)
- 3M N95 Disposable Respirator, 8515, Filter Class/N95, Exhalation Valve (51131-07189)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8577)
- 3M 3M„¢ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box (7000002047)
- 3M RESPIRATOR SANDINGFIBERGLASS (8200HB1-C)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Pink, 20PK (WCKN109)
- 3M Masks & Respiratory Protection