Shop 3M
See all product information
Create Account
Hook-and-Loop Sanding Disc, 5 in Dia, Non-Vacuum, Aluminum Oxide, 150 Grit, Coated Type
Mfr # 7100288130
Zoro # G505375655
product price:Â
$
19.29
/pk of 50, $0.39/ea
Sold in multiples of 6Â pks for $115.74
Key Features
Disc Diameter
5 in
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100288130
- Zoro #
- G505375655
- UPC #
- 00068060665379
- Country of Origin
- United States
- Item
- Hook-and-Loop Sanding Disc
- Vacuum Hole Design
- Non-Vacuum
- Abrasive Material
- Aluminum Oxide
- Grit
- 150
- Abrasive Type
- Coated
- Grade
- Medium
- Series
- Xtract 310W
- Disc Backing Material
- Net
- Abrasive Grit
- 150 / P150
- Color
- Blue
- Abrasive Grade
- Fine
- Backing Material
- Net
- Coating Coverage
- Open
- Number of Vacuum Holes
- Mesh
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 5 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.