Shop 3M PELTOR
See all product information
Create Account
Peltor Optime 95 Over-the-Head Ear Muffs, 21 dB NRR, Passive, General Purpose, Beige/Black
- Mfr # H6A/V
- Zoro # G4606953
product price:Â
$
19.99
/ea
Key Features
Color
Beige/Black
Series
95
Noise Reduction Rating
21 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam, Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6A/V
- Zoro #
- G4606953
- UPC #
- 10093045080615
- Country of Origin
- United States
- Item
- Ear Muffs
- Color
- Beige/Black
- Series
- 95
- Noise Reduction Rating
- 21 dB
- Ear Muff Style
- Over-the-Head
- Cushion Material
- Foam, Liquid
- Dielectric
- No
- Protection Type
- Passive
- Standards
- CSA Class B
- Features
- Color-Coding for Compliance Sighting, Earcup Pivot Points, Liquid/Foam Filled Earmuff Cushions, Stainless Steel Construction
- Earmuff Type
- Rigid
- Material
- ABS
- Weight
- 0.5 lb
- Electrically Insulated
- No
- Band Material
- Stainless Steel
- Cup Color
- Beige
- Cup Material
- ABS
- Earmuff Style
- Over-the-Head
Dimensions
- Fits Chest Size
- Color-Coding for Compliance Sighting, Earcup Pivot Points, Liquid/Foam Filled Earmuff Cushions, Stainless Steel Construction
Description
Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 21 dB, Dielectric No, Cushion Material Foam, Liquid, Cup Color Beige, Series 95, Earmuff Type Rigid, Standards CSA Class B, Band Material Stainless Steel, Cup Material ABS, Features Color-Coding for Compliance Sighting, Earcup Pivot Points, Liquid/Foam Filled Earmuff Cushions, Stainless Steel Construction, Weight 0.5 lb, Electrically Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.