Shop 3M PELTOR
See all product information
Create Account
E-A-R Reusable Foam/Thermoplastic Earplugs, Cone Shape, 32 dB, Gray, 120 PK
Mfr # 10093045929525
Zoro # G408413119
product price:Â
$
154.99
/pk 120, $1.29/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
32 dB
Earplug Color
Gray
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Cone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10093045929525
- Zoro #
- G408413119
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Earplug Size
- Regular
Details
- Item
- Earplugs
- Noise Reduction Rating
- 32 dB
- Earplug Color
- Gray
- Reusability
- Reusable
- Cord Options
- Corded
- Earplug Shape
- Cone
- Earplug Material
- Foam/Thermoplastic
- Series
- E-A-R
- Dielectric
- No
- Metal Detectable
- No
- Standards
- CSA Class AL
- Cord Material - Hearing Protection
- Vinyl
- Insertion Method
- Push-to-fit
- Features
- Electrically Insulated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.