This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V3F-10P
- Zoro #
- G8897021
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Visor Thickness
- 0.040"
- Visor Height
- 5-1/2"
- Width
- 5.5 in
- Length
- 12-1/8"
Details
- Item
- Visor
- Visor Color
- Transparent
- Material
- Polycarbonate
- Visor Material
- Acetate
- For Use With
- 3Mâ„¢ Peltorâ„¢ Cap-mounted Earmuffs, 3Mâ„¢ Peltorâ„¢ Hard Hat Adapter P3EV/2
- Standards
- ANSI Z87.1
- Features
- Chemical Resistant; Nose Cutout; Lightweight
- Primary Lens Color
- Clear
Description
Clear Acetate Visor, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.