Shop 3M PELTOR
See all product information
Create Account
Peltor X5 Hard Hat Mounted Ear Muffs, 31 dB NRR, Electrically Insulated, Black
- Mfr # X5P5E
- Zoro # G6211095
product price:Â
$
43.15
/ea
Key Features
Color
Black
Series
X-Series
Noise Reduction Rating
31 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam, Polyurethane, PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X5P5E
- Zoro #
- G6211095
- UPC #
- 00076308401368
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Arms Maintain Proper Shape when Clicking In/Out
Details
- Item
- Ear Muffs
- Color
- Black
- Series
- X-Series
- Noise Reduction Rating
- 31 dB
- Ear Muff Style
- Hard Hat Mounted
- Cushion Material
- Foam, Polyurethane, PVC
- Dielectric
- Yes
- Protection Type
- Noise Reduction
- Standards
- CSA Class AL, EN 397:2012
- Features
- High Performance Arms, Balance Durability, Flexibility
- Earmuff Type
- Foldable
- For Use With
- H-700 Series Hard Hats, X5000 Series Helmets
- Material
- Foam Plastic Metal
- Number of Batteries
- 0
- Weight
- 0.8 lb
- Cup Color
- Black
- Compatible Manufacturer Model Number
- H-701SFR-UV,H-701SFV-UV,H-701T-SF,H-702SFR-UV,H-702SFV-UV,H-703SFR-UV,H-703SFV-UV,H-704SFR-UV,H-704SFV-UV,H-704T-SF,H-705SFR-UV,H-705SFV-UV,H-706SFR-UV,H-706SFV-UV,H-707SFR-UV,H-707SFV-UV,H-708SFR-UV,H-708SFV-UV,H-709SFR-UV,H-709SFV-UV,H-710SFR-UV,H-710SFV-UV,H-711SFR-UV,H-711SFV-UV,H-712SFR-UV,H-712SFV-UV,H-713SFR-UV,H-713SFV-UV,X5001-ANSI,X5001V-ANSI,X5001VX-ANSI,X5001X-ANSI,X5003-ANSI,X5003V-ANSI,X5003VX-ANSI,X5003X-ANSI,X5005-ANSI,X5007-ANSI,X5007V-ANSI,X5007VX -ANSI,X5007X-ANSI,X5012-ANSI,X5012V-ANSI,X5012VX-ANSI,X5012X-ANSI,X5014-ANSI,X5014V-ANSI,X5014VX-ANSI,X5014X-ANSI
- Band Material
- Acetal, Polyamide, Polyester
- Cup Material
- ABS
- Electrically Insulated
- Yes
- Earmuff Style
- Hard Hat-Mounted
Description
Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 31 dB, Dielectric Yes, Cushion Material Foam, Polyurethane, PVC, Compatible Manufacturer Model Number H700, For Use With H-700, Cup Color Black, Series X, Earmuff Type Foldable, Standards CSA Class AL, EN 397:2012, Replacement Pad Grainger Part Number 21DE28, Band Material Acetal, Polyamide, Polyester, Cup Material ABS, Features Arms Maintain Proper Shape when Clicking In/Out, Weight 0.8 lb, Electrically Insulated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.