Shop 3M PELTOR
See all product information
Create Account
Peltor X2 Over-the-Head Ear Muffs, 24 dB NRR, Passive, Electrically Insulated, Black/Yellow
- Mfr # X2A
- Zoro # G5190394
product price:Â
$
25.89
/ea
Key Features
Color
Black/Yellow
Series
Peltor X2
Noise Reduction Rating
24 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2A
- Zoro #
- G5190394
- UPC #
- 00076308401627
- Country of Origin
- United States
- Item
- Ear Muffs
- Color
- Black/Yellow
- Series
- Peltor X2
- Noise Reduction Rating
- 24 dB
- Ear Muff Style
- Over-the-Head
- Cushion Material
- Foam
- Dielectric
- Yes
- Protection Type
- Passive
- Standards
- CSA Class A
- Features
- Earcup Pivot Points, Wire Headband
- Earmuff Type
- Rigid
- Number of Batteries
- 0
- Weight
- 0.5 lb
- Band Color
- Black
- Cup Color
- Black
- Band Material
- Plastic
- Electrically Insulated
- Yes
- Cup Material
- ABS
- Earmuff Style
- Over-the-Head
Description
Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 24 dB, Dielectric Yes, Cushion Material Foam, Cup Color Black, Series X, Earmuff Type Rigid, Standards CSA Class A, Replacement Pad Grainger Part Number 21DE25, Band Color Black, Band Material Plastic, Cup Material ABS, Features Earcup Pivot Points, Wire Headband, Weight 0.5 lb, Electrically Insulated Yes