This item is Discontinued.
This item is Discontinued.
Performance Masking Tape, 2"x120 yd. (Discontinued)
Mfr #
2364
Zoro #
G5406296
UPC # 888519144756
Country of Origin United Kingdom
Category Masking Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2364
- Zoro #
- G5406296
- UPC #
- 888519144756
- Country of Origin
- United Kingdom
Dimensions
- Tape Width
- 2
- Tape Thickness
- 6.5 mil
Details
- Item
- Performance Masking Tape,2"x120 yd.
- Tape Color
- Tan
- Material
- Crepe Paper
- Tape Adhesive
- Rubber
Description
Performance Masking Tape,2 In.x120 yd.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.