This item is Discontinued.
This item is Discontinued.
Polyester Fabric Tape, 7/8"x5yd. (Discontinued)
Mfr #
0.875-5-CN3190
Zoro #
G5534877
UPC # 888519296752
Country of Origin Korea, Republic of
Category Cloth Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.875-5-CN3190
- Zoro #
- G5534877
- UPC #
- 888519296752
- Country of Origin
- Korea, Republic of
Dimensions
- Tape Thickness
- 4.3 mil
- Width
- 7/8 in
- Length
- 5 yd.
Details
- Item
- Polyester Fabric Tape,7/8"x5yd.
- Color
- Gray
- Tape Adhesive
- Acrylic
- Tensile Strength
- 40 lb./in.
- Material
- Copper/Nickel Coated Ripstop Polyester
Description
Polyester Fabric Tape,7/8 In.x5yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.