Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3M 850 1.5 X 72YD - BLACK
- Zoro #
- G5542461
- UPC #
- 888519200551
- Country of Origin
- Mexico
Dimensions
- Tape Width
- 1-1/2"
- Tape Length
- 72 yd.
- Tape Thickness
- 1.9 mil
Details
- Item
- Film Tape
- Tape Backing Material
- Polyester
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- -60 Degrees F
- Max. Tape Performance Temp.
- 300 Degrees F
- Tape Tensile Strength
- 28 lb./in.
- Tape Adhesive Strength
- Steel: 30 oz./in.; Silver: 42 oz./in.
- Tape Color
- Black
- Tape Elongation
- 120%
- Tape Application
- Splicing and Web Defect Marking; Sealing; Labeling and Protecting; Positive Film Striping; Decorative Edging; Tape Hinge
- Standards
- ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833
Description
Polyester Film Tape,1-1/2 In.x72yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
