This item is Discontinued.

3M Polyester Film Tape, 10x1-1/4", PK5 3M 850B 10 X 1.25-5

This item is Discontinued.

3M

Polyester Film Tape, 10x1-1/4", PK5 (Discontinued)

Mfr # 3M 850B 10 X 1.25-5
Zoro # G5541159
UPC # 888519201077
Country of Origin Mexico
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3M 850B 10 X 1.25-5
Zoro #
G5541159
UPC #
888519201077
Country of Origin
Mexico

Dimensions

Tape Width
1/2"
Tape Length
1-1/4"
Tape Thickness
1.9 mil

Details

Item
Film Tape
Tape Backing Material
Polyester
Tape Shape
Rectangle
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
28 lb./in.
Tape Adhesive Strength
Steel: 30 oz./in.; Silver: 42 oz./in.
Tape Color
Black
Tape Application
Splicing and Web Defect Marking; Sealing; Labeling and Protecting; Positive Film Striping; Decorative Edging; Tape Hinge
Tape Elongation
120%
Standards
ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833

Description

Polyester Film Tape,10x1-1/4 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.