This item is Discontinued.

3M Polyester Film Tape, 4x8", PK25 3M 850S 4 X 8-25

This item is Discontinued.

3M

Polyester Film Tape, 4x8", PK25 (Discontinued)

Mfr # 3M 850S 4 X 8-25
Zoro # G5538149
UPC # 888519198377
Country of Origin Mexico
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3M 850S 4 X 8-25
Zoro #
G5538149
UPC #
888519198377
Country of Origin
Mexico
Item
Film Tape
Tape Backing Material
Polyester
Tape Shape
Rectangle
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
28 lb./in.
Tape Adhesive Strength
30 oz./in.
Tape Color
Silver
Tape Application
Splicing and Applications Where Chemical Resistance and/or Clean Removal is Necessary
Tape Elongation
120%
Standards
ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833

Dimensions

Tape Width
4"
Tape Length
8"
Tape Thickness
1.9 mil

Description

Polyester Film Tape,4x8 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.