This item is Discontinued.

3M Polyester Film Tape, 6x1-1/4", PK10 3M 850R 6 X 1.25-10

This item is Discontinued.

3M

Polyester Film Tape, 6x1-1/4", PK10 (Discontinued)

Mfr # 3M 850R 6 X 1.25-10
Zoro # G5539427
UPC # 888519199398
Country of Origin Mexico
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3M 850R 6 X 1.25-10
Zoro #
G5539427
UPC #
888519199398
Country of Origin
Mexico
Item
Film Tape
Tape Backing Material
Polyester
Tape Shape
Rectangle
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
28 lb./in.
Tape Adhesive Strength
Steel: 30 oz./in.; Silver: 42 oz./in.
Tape Color
Red
Tape Application
Splicing and Web Defect Marking; Sealing; Labeling and Protecting; Positive Film Striping; Decorative Edging; Tape Hinge
Tape Elongation
120%
Standards
ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833

Description

Polyester Film Tape,6x1-1/4 In.,PK10, Package Quantity 10

Ratings & reviews