Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3M 850B 7 X 10-10
- Zoro #
- G5541509
- UPC #
- 888519201893
- Country of Origin
- Mexico
- Item
- Film Tape
- Tape Backing Material
- Polyester
- Tape Shape
- Rectangle
- Min. Tape Performance Temp.
- -60 Degrees F
- Max. Tape Performance Temp.
- 300 Degrees F
- Tape Tensile Strength
- 28 lb./in.
- Tape Adhesive Strength
- Steel: 30 oz./in.; Silver: 42 oz./in.
- Tape Color
- Black
- Tape Elongation
- 120%
- Tape Application
- Splicing and Web Defect Marking; Sealing; Labeling and Protecting; Positive Film Striping; Decorative Edging; Tape Hinge
- Standards
- ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833
Description
Polyester Film Tape,7x10 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.