This item is Discontinued.

3M Polyester Film Tape, 8x10", PK10 3M 850S 8 X 10-10

This item is Discontinued.

3M

Polyester Film Tape, 8x10", PK10 (Discontinued)

Mfr # 3M 850S 8 X 10-10
Zoro # G5538158
UPC # 888519198643
Country of Origin Mexico
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3M 850S 8 X 10-10
Zoro #
G5538158
UPC #
888519198643
Country of Origin
Mexico

Dimensions

Tape Width
8"
Tape Length
10"
Tape Thickness
1.9 mil

Details

Item
Film Tape
Tape Backing Material
Polyester
Tape Shape
Rectangle
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
28 lb./in.
Tape Adhesive Strength
30 oz./in.
Tape Color
Silver
Tape Elongation
120%
Tape Application
Splicing and Applications Where Chemical Resistance and/or Clean Removal is Necessary
Standards
ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833

Description

Polyester Film Tape,8x10 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.