This item is Discontinued.

3M Polyester Tape, 1.25" x 72 yd. 8992

This item is Discontinued.

3M

Polyester Tape, 1.25" x 72 yd. (Discontinued)

Mfr # 8992
Zoro # G5352588
UPC # 888519268155
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8992
Zoro #
G5352588
UPC #
888519268155
Country of Origin
United States
Item
Release Surface and Liner Splicing Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
48 lb./in.
Tape Adhesive Strength
33 oz./in.
Tape Color
Dark green
Tape Elongation
83%
Tape Application
Used in a Large Variety of High Temperature Applications Including Powdercoat Masking, Flashbreaker and Bag Sealing
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Dimensions

Tape Width
1-1/4"
Tape Length
72 yd.
Tape Thickness
3.3 mil

Description

Polyester Tape,1.25 In. x 72 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.