Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.375-5-5425
- Zoro #
- G5745209
- UPC #
- 888519213667
- Country of Origin
- United States
- Item
- Film Tape
- Tape Backing Material
- Ultra-High Molecular Weight Polyethylene
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- -30 Degrees F
- Max. Tape Performance Temp.
- 225 Degrees F
- Tape Tensile Strength
- 45 lb./in.
- Tape Adhesive Strength
- 30 oz./in.
- Tape Color
- Transparent
- Tape Application
- Abrasion Protection For Rubber Fuel Cells; Spiral Wrap Wire Harness to Resist Hydraulic Fluids; Excellent For Wear Surfaces Where Transparency is Needed
- Tape Elongation
- 100%
- Standards
- ASTM D3330; ASTM D3759; ASTM D3652
Description
Polyethylene Tape,3/8 In.x5yd.