Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.625-5-5421
- Zoro #
- G5746137
- UPC #
- 888519212721
- Country of Origin
- United States
- Item
- Film Tape
- Tape Backing Material
- Ultra-High Molecular Weight Polyethylene
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- -30 Degrees F
- Max. Tape Performance Temp.
- 225 Degrees F
- Tape Tensile Strength
- 30 lb./in.
- Tape Adhesive Strength
- 26 oz./in.
- Tape Color
- Transparent
- Tape Application
- Conveyor Flat Guide Rails; Discharge Chutes; Doctor Blades; Former Noses; Protecting Aluminum Sheets on Stretch Forming Presses; Spray Booth Liners; Tank and Bin Liners; Drawer and Cabinet Slides; Feed and Grain Chutes
- Tape Elongation
- 275%
- Standards
- ASTM D3330; ASTM D3759; ASTM D3652
Description
Polyethylene Tape,5/8 In.x5yd.